DESCRIPTION

  • Constructed of vitreous china
  • Dimensions: 29-5/8" H x 15" W x 15-5/8" D
  • Flexible rear supply hose: 1/2"
  • Kohler® engineered water flushing spreader successfully rinses the inverted back wall, sides and front of the urinal basin for a more sanitary customer experience
  • Revolutionary funnel design virtually eliminates splashback
  • Ultra-low consumption

Kohler Steward® High Efficiency Vitreous China Urinal

K5244-ER

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Steward®
Color Finish
White
Color Finish Category
Whites
Depth
15-5/8 in
Flow Rate
0.125 gpf
Green
WaterSense, Yes
Height
29-5/8 in
Material
Vitreous China
Toilet Type
Wall Mount
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes
Width
15 in

Starting at
$501.3
EACH
  • QUANTITY

DOCUMENTS