DESCRIPTION

  • Includes installation hardware
  • Large/small bowls with high/low design
  • Left depth is 9-1/2" and right depth is 5-1/2"
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Undertone® High/Low Undermount Kitchen Sink

K3174-NA

Number Of Bowls:

2

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
9 in x 16 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-13/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 18 in
Right Bowl Size
19 in x 16 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$850.15
EACH
  • QUANTITY