Hose in Chrome

You last purchased this on
 
KOHLER

Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hose in Chrome

  • Fast #
  • Part #K58959
  • Item #616504
  • Manufacturer Part #58959
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Shower Hose
WaterSense Labeled:
No