60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Highbridge® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highbridge® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K878-S-0
  • Item #3580468
  • Manufacturer Part #878-S-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enameled and recessed apron offers easier access and custom storage under bath
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Comfort Depth® design makes it easier to get in and out of the bath
  • Right-hand drain location
  • Safeguard® slip-resistant surface on bath floor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
43-7/8 in
Basin Shape:
Rectangle
Basin Width:
20-15/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
49.5 gal
Collection:
Highbridge®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
12-13/16 in
UL Listed:
No
Weight:
275 lb
cUPC Certified:
No