Highcliff™ Elongated Toilet Bowl in Biscuit

Part #K96057-96  |  Item #7262355  |  Manufacturer Part #96057-96

$187.58 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Elongated bowl and ADA compliant
  • Top spud: 1-1/2"
  • Trap passageway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Also available with antimicrobial finish Kohler® K-96057-SS
  • Replaces Kohler® Highcrest®, Highcliff™ and Highline® flushometer models

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Highcliff™

Color Finish: Biscuit

Color Finish Category: Neutrals

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 16-5/8 in

IAPMO Listed: Yes

Length: 26-1/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-7/8 in

Toilet Bowl Length: 26-3/8 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Type: Open Front

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes

Width: 14-7/8 in