Kohler

Highcrest™ Elongated Toilet Bowl in White

Part #K4301-L-0  |  Manufacturer Part #4301-L-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Rear spud: 1-1/2"
  • Elongated bowl
  • Rough-in: 11"
  • Includes bedpan lugs
  • Sweat extension nipple required for 12" rough-in refer to manufacturer and local codes
  • Flow rate: 1.28 or 1.6 gpf
  • Rough-in: 11"
  • Spud Location: Rear

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Highcrest™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Spud Location: Rear

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26 in

Toilet Bowl Width: 14-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 11 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Rear

WaterSense Labeled: No