1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Almond
Highline® 1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Combines with a Kohler® K-5308/-RA or Kohler® K-5307/-RA tank to create a complete Kohler® K-5298/-RA or Kohler® K-5299/-RA Highline® toilet
- Elongated bowl offers added room and comfort
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-5308 and K-5308-RA Toilet Tanks
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes