This product requires certification to purchase.

1 gpf Elongated Two Piece Toilet in White

This product has been replaced by

Revolution 360® 1.0 gpf Elongated Two Piece Toilet in White
KOHLER Revolution 360® 1.0 gpf Elongated Two Piece Toilet in White
Manufacturer Part #44298-0
KOHLER

Highline® 1 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH5298-0
  • Item #7189089
  • Manufacturer Part #5298-0
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Revolution 360® 1.0 gpf Elongated Two Piece Toilet in White
KOHLER Revolution 360® 1.0 gpf Elongated Two Piece Toilet in White
Manufacturer Part #44298-0
KOHLER

Highline® 1 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH5298-0
  • Item #7189089
  • Manufacturer Part #5298-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Comfort Height® elongated bowl
  • Class Five® flushing system
  • Rough-in size: 12"
  • Seat and supply line not included
  • Floor mount and floor outlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/4 in
Length
29-1/2 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
Cancer and Reporoductive Harm
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
885612526366