1 gpf Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4484-T-96
  • Item #2846975
  • Manufacturer Part #4484-T-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
  • Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.0 gpf toilet for more details
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Recommended accessories: Kohler® K-4670-C (CA), Kohler® K-4671-C or Kohler® K-4679-CA toilet seat
  • ADA when installed with Kohler® K-4679-CA toilet seat
  • Material: Vitreous china
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
K-4303, K-4303-L, K-4304 and K-4304-L Bowls
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-1/4 in
IAPMO Listed -:
No
Length:
8-5/8 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
21-1/4 in