DESCRIPTION

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
  • Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.0 gpf toilet for more details
  • Material: Vitreous china

Kohler Highline® 1 gpf Toilet Tank in White

K4484-0

Manufacturer Part #: 4484-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
K-4303, K-4303-L, K-4304 and K-4304-L Bowls
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Type
K4484-0
WaterSense Labeled
Yes
Width
21-1/4 in

Print

DOCUMENTS