This product requires certification to purchase.

1.28 gpf Elongated Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 10 in. Rough-In

KOHLER

Highline® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 10 in. Rough-In

  • Fast #
  • Part #KOH3889-T-0
  • Item #7188644
  • Manufacturer Part #3889-T-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 10 in. Rough-In

  • Fast #
  • Part #KOH3889-T-0
  • Item #7188644
  • Manufacturer Part #3889-T-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Vitreous china
  • Comfort Height® elongated bowl
  • Class Five® flushing system
  • Rough-in size: 10"
  • Seat and supply line not included
  • Combination consists of the K-4467-T tank and the K-4373 bowl
  • Tank cover locks included
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/4 in
Length
29-1/2 in
Toilet Rough-In
10 in
Width
18-1/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
885612006066