This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3999-96
  • Item #7188701
  • Manufacturer Part #3999-96
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3999-96
  • Item #7188701
  • Manufacturer Part #3999-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
29-3/4 in
Toilet Bowl Width
18-1/8 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Handle Material
Polished Chrome
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
650531967626