1.28 gpf Elongated Two Piece Toilet in White
Highline® 1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K4373-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K4436-0
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Combination consists of the K-4436 tank and the K-4373 bowl
- Supply line not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 30-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 29-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531971654
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8 in