This product requires certification to purchase.

1.28 gpf Round Front Toilet with Left Hand Trip Lever in Black Black

KOHLER

Highline® 1.28 gpf Round Front Toilet with Left Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH5481-7
  • Item #7189139
  • Manufacturer Part #5481-7
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Round Front Toilet with Left Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH5481-7
  • Item #7189139
  • Manufacturer Part #5481-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Vitreous china
  • Comfort Height® round-front bowl
  • Class Five® flushing system
  • Includes left-hand polished chrome trip lever
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Rough-in size: 12"
  • Less seat and supply
  • Floor mount and floor outlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/4 in
Length
27-3/4 in
Toilet Rough-In
12 in
Width
18-1/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Highline®
Color Finish Category
Blacks
Color Finish Name
Black Black
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
885612488411