This product requires certification to purchase.

1.6 gpf Elongated Dual Flush Toilet with Left-Hand Trip Lever in Black Black

KOHLER

Highline® 1.6 gpf Elongated Dual Flush Toilet with Left-Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH3989-7
  • Item #7189216
  • Manufacturer Part #3989-7
4.1 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Elongated Dual Flush Toilet with Left-Hand Trip Lever in Black Black

  • Fast #
  • Part #KOH3989-7
  • Item #7189216
  • Manufacturer Part #3989-7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Vitreous china
  • Two-piece toilet
  • Elongated bowl
  • Glazed trapway: 2-1/8"
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.1 gpf/1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-1/4 in
Length
29-3/4 in
Toilet Rough-In
12 in
Width
18-1/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Blacks
Color Finish Name
Black Black
Dual Flush
Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531959867