This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH6393-96
  • Item #7188795
  • Manufacturer Part #6393-96
3.2 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH6393-96
  • Item #7188795
  • Manufacturer Part #6393-96
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Vitreous china
  • Comfort Height® elongated bowl
  • Class Five® flushing system
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-1/4 in
Length
29-1/2 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
10 in
Width
18-1/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
UPC
885612249715