This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3989-0
  • Item #7189199
  • Manufacturer Part #3989-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3989-0
  • Item #7189199
  • Manufacturer Part #3989-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual-flush performance gives a choice of 1.1 or 1.6 gallons per flush via a left-hand nested trip lever.
  • Elongated bowl provides added comfort and room.
  • Comfort Height seating helps make sitting down and standing up easier for most adults.
  • Fully glazed 2-1/8 in trapway helps promote effective waste removal.
  • Includes tank, tank accessory pack, tank cover, trip lever, and bolt caps (seat sold separately).
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-3/4 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-1/4 in
Length
29-3/4 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
18-1/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531959843