1 gpf Toilet Tank in Black Black
Highline® 1 gpf Toilet Tank in Black Black
Package Quantity Info:
EA: 1 IP: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
- Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.0 gpf toilet for more details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
- Less seat and supply
- Material: Vitreous china
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- K-4303, K-4303-L, K-4304 and K-4304-L Bowls
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in