1.28 gpf Elongated Two Piece Toilet in Black Black
Highline® 1.28 gpf Elongated Two Piece Toilet in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Black Black™
Part #K4373-7
KOHLER 1.28 gpf Toilet Tank in Black Black™
Part #K4467-U-7
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Combination consists of the Kohler® K-4467-U tank and Kohler® K-4373 bowl
- Includes standard left-hand polished chrome trip lever
- Flow rate: 1.28 gpf
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Length:
- 29-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Width:
- 18 in