KOHLER
Highline® 1.28 gpf Round Floor Mount Two Piece Toilet White
Part #K5296-RA-0 | Item #7182355 | Manufacturer Part #5296-RA-0
How to get it:
Product Details
This product includes

KOHLER Wellworth® Classic 1.28 gpf Toilet Tank in White
Part #: K4436-RA-0
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Combination consists of the Kohler® K-4436-RA tank and Kohler® K-5393 bowl
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: No
Bowl Shape: Round
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Highline®
Color Finish: White
Color Finish Category: Whites
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Polished Chrome
Handle Type: Trip Lever
Height: 30-3/8 in
IAPMO Listed: No
Length: 27-3/4 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Shape: Round
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Right-Hand
WaterSense Labeled: Yes
Width: 19-3/8 in