1.6 gpf Elongated Two Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3493-RA-96
  • Item #3066506
  • Manufacturer Part #3493-RA-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-piece toilet
  • Elongated bowl
  • Pressure assist flushing system
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Pressure lite toilets that utilize a 1.6 gallon per flush
  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Includes trip lever, less seat and supply
  • Rough-in: 12"
  • Pressure assist technology uses compressed air within the reservoir to deliver robust flushing power
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed -:
No
Length:
30-1/8 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
21-1/4 in