1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

  • Fast #
  • Part #K4458-96
  • Item #4554790
  • Manufacturer Part #4458-96
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Wellworth collection
  • This Wellworth dual-flush toilet tank combines water savings with powerful flush performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed -:
No
Length:
18-1/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18 in