30-3/8 in. 1 gpf Elongated Toilet in Almond with Left-Hand Trip Lever
Highline® 30-3/8 in. 1 gpf Elongated Toilet in Almond with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 1 gpf Classic Tank with Left Hand Trip Lever and Lock in Almond
Part #K5307-TR-47
- Flow rate: 1 gpf
- Elongated bowl offers added room and comfort
- Two piece toilet
- Includes tank locks
- Combination consists of the Kohler® K-5307-TR tank and Kohler® K-5297 bowl
- Includes right-hand polished chrome trip lever
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- Height:
- 30-3/8 in
- IAPMO Listed -:
- No
- Length:
- 29-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8 in