KOHLER

Highline® 31-1/4 in. 1 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Almond

Part #K5298-TR-47  |  Manufacturer Part #5298-TR-47

Color/Finish: Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece toilet
  • Flow rate: 1 gpf
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Includes right-hand polished chrome trip lever
  • Includes tank locks
  • Combination consists of the Kohler® K-5308-TR tank and Kohler® K-5297 bowl

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 31-1/4 in

IAPMO Listed: No

Length: 29-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

WaterSense Labeled: Yes

Width: 18 in