1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Biscuit

You last purchased this on
 
KOHLER

Highline® 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Biscuit

  • Fast #
  • Part #K80020-96
  • Item #7026847
  • Manufacturer Part #80020-96
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway and clean Caps® low-profile bolt caps facilitate easier cleaning and enhanced design
  • Combines with the Kohler® K-5311 tank to create a complete Kohler® K-76301 toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
K-4467 Toilet Tank
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Comfort Height®
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-3/4 in
Toilet Bowl Width:
15-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
No