1.6 gpf Elongated ADA Toilet Bowl in White
Highline® 1.6 gpf Elongated ADA Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features Class Five® flushing system
- The 17" bowl height of Highline® Comfort Height® toilet bowl is the same height as a standard chair to provide maximum comfort
- Elongated toilet bowl design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No