Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Highline® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4304-BA-0
  • Item #4036322
  • Manufacturer Part #4304-BA-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with K-4645-0 Highline® toilet tank to create K-3493 Highline® Pressure Lite® toilet
  • Less seat
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china
  • Flow rate: 1.4 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
Kohler® K-3493 Highline® Pressure Lite® Toilet
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
29-1/4 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No