DESCRIPTION

  • Concealed trapway and clean Caps® low-profile bolt caps facilitate easier cleaning and enhanced design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with the Kohler® K-5311 tank to create a complete Kohler® K-76301 toilet

Kohler Highline® Elongated Toilet Bowl in White

K80020-0

Manufacturer Part #: 80020-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
K-5311 Wellworth® 1.28 gpf Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
28-3/4 in
Toilet Installation
Floor Mount
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
K80020-0
WaterSense Labeled
No
Width
15-1/2 in

Print

DOCUMENTS