Single Handle Centerset Bathroom Sink Faucet in Vibrant Brushed Nickel
Hint™ Single Handle Centerset Bathroom Sink Faucet in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Temperature memory allows faucet to be turned on and off at any temperature setting
- Single lever handle allows for both on/off activation and temperature setting
- 1.2 gpm (gallons per minute) maximum flow rate at 60 psi
- Includes metal pop-up drain with 1-1/4-in metal tailpiece
- High-temperature limit setting for added safety
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hint™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Height:
- 3 in
- Deck Plate Included:
- Yes
- Depth:
- 6-197/500 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-15/16 in
- Spout Reach:
- 3-7/8 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes