Single Handle Roman Tub Faucet with Handshower in Polished Chrome
Hint™ Single Handle Roman Tub Faucet with Handshower in Polished Chrome
Frequently Purchased Together
Product Details
- Handshower included
- Coordinates with Kohler Hint Faucets and Pitch Showering
- 3-hole installation
- Diverter spout
- Remote-valve handle allows for ease of access
- Single lever handle allows for both on/off activation and temperature setting
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 5-5/16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 11.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Showerhead Function:
- Single
- Spout Height:
- 5 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes