This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Hint™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K37894-4-CP
  • Item #11656950
  • Manufacturer Part #37894-4-CP
3.8 out of 5 Customer Rating
Brand image
KOHLER

Hint™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K37894-4-CP
  • Item #11656950
  • Manufacturer Part #37894-4-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two handles offer separate control of hot and cold water; Covered under Kohler's limited lifetime warranty
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Faucet body constructed of metal
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance; Coordinates with products from the Hint line
  • Includes clicker drain with 1-1/4"" (32 mm) metal tailpiece;Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
  • Coordinates with Pitch® bath and shower trim; Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes ceramic disc valve
  • Drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Height
3-5/8 in
Flow Rate
1.2 gpm
Height
3-5/8 in
Maximum Deck Thickness
1-1/2 in
Spout Height
3-1/2 in
Spout Reach
4-5/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Hint™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711226631