Two Handle Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)
Hint® Two Handle Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 7-7/16 in (189 mm) spout reach
- 10.0 gpm (37.9 lpm) maximum flow rate at 45 psi (3.1 bar)
- Coordinates with products in the Hint® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Hint®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 7-7/16 in
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in