HiRise™ 3-1/8 in. 16 oz Kitchen Soap Dispenser in Brushed Stainless

Part #K7346-BS  |  Item #3312518  |  Manufacturer Part #7346-BS

$237.41 EACH
(Pricing is for Brushed Stainless)

Color/Finish: Brushed Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Stainless steel
  • Brushed stainless and new polished stainless finish options
  • Refillable from above the counter
  • Large 16 oz. capacity bottle

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 16 oz

Collection: HiRise™

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Height: 3-1/8 in

IAPMO Listed: No

Length: 3-13/16 in

Material: Stainless Steel