Two Handle Bridge Kitchen Faucet in Polished Stainless

You last purchased this on
 
KOHLER

HiRise™ Two Handle Bridge Kitchen Faucet in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HiRise™ Two Handle Bridge Kitchen Faucet in Polished Stainless

  • Fast #
  • Part #K7338-4-S
  • Item #3312496
  • Manufacturer Part #7338-4-S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Two lever handles offer separate control of hot and cold water
  • Solid stainless steel construction for authentic aesthetics and superior durability
  • Unique styling is equally at home in both traditional and utilitarian kitchen designs
  • Complete line of configurations for primary, secondary and entertainment sink applications
  • Flow rate: 1.5 gpm at 60 psi
  • Coordinates with other HiRise™ kitchen products
  • Brushed stainless and new polished stainless finish options
  • Spout rotates 360° with up to 13-5/8" reach from the wall surface to outlet making it ideal for even the largest sinks
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
HiRise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
14-1/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
10-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No