HiRise™ Two Lever Handle Bar Faucet in Polished Stainless

Part #K7342-4-S  |  Item #3312475  |  Manufacturer Part #7342-4-S

$1,115.48 EACH
(Pricing is for Polished Stainless)

Color/Finish: Polished Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handles offer separate control of hot and cold water
  • High-arch gooseneck swing spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other HiRise™ kitchen products
  • Flow rate: 1.5 gpm at 60 psi
  • Lever handle
  • Lever handle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: HiRise™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Faucet Height: 14-1/8 in

Faucet Material: Stainless Steel

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 14-1/8 in

High Pressure: 60

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Length: 7 in

Material: Stainless Steel

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 8-1/4 in

Spout Reach: 7 in

Spout Type: [Gooseneck, High Arc, Swing]

Trim Only: No

WaterSense Labeled: No

Width: 7-3/8 in