This product requires certification to purchase.

14-1/8 in. Towel Bar in Matte Black

KOHLER

Honesty® 14-1/8 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26635-BL
  • Item #8326363
  • Manufacturer Part #26635-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 14-1/8 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26635-BL
  • Item #8326363
  • Manufacturer Part #26635-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12-in (305 mm) bar
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
14-1/8 in
Height
2-47/50 in
Length
14-1/8 in
Projection
2-15/16 in
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Honesty®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc, Stainless Steel
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
885612822628