This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Honesty® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26643-BL
  • Item #8326735
  • Manufacturer Part #26643-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26643-BL
  • Item #8326735
  • Manufacturer Part #26643-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-in (610 mm) bar
  • Double towel bar provides additional storage in bathroom space
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
26-1/8 in
Height
4-3/4 in
Length
24 in
Projection
4-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Honesty®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612822864