Honesty® Bath Spout in Polished Chrome

Part #K20004-CP  |  Item #7200410  |  Manufacturer Part #20004-CP

$109.95 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout with 1/2" NPT or slip-fit connection
  • Handle trim (sold separately)
  • Coordinates with other products in the Honesty™ collection

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Honesty®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-3/8 in

Material: Metal

NSF Certified: No

Spout Reach: 6-9/16 in

Spout Type: Non-Diverter

Type: K20004-CP

WaterSense Labeled: No

Width: 1-7/8 in