Single Function Showerhead in Polished Chrome
Honesty® Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with the Sterling spectacle freestanding bath
- Premium metal construction for durability and reliability
- Center offset toe-tap drain in brushed nickel
- 1.75 gpm (6.6 lpm) flow rate
- Angled nozzles provide a full-coverage spray
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Spray performance delivers a drenching rain experience
- KOHLER® finishes resist corrosion and tarnishing
- 1/2" NPT connection
- Coordinates with other products in the Honesty collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Honesty®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-83/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 3-9/20 in
- Origin:
- Domestic
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in
- cUPC Certified:
- Yes