Single Function Showerhead in Vibrant® Brushed Nickel
Honesty® Single Function Showerhead in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Angled nozzles provide a full-coverage spray
- MasterClean sprayface resists hard water buildup and is easy to clean
- Spray performance delivers a "drenching" rain experience
- 1/2-in NPT connection
- Coordinates with other products in the Honesty collection
- 1.75 gpm (6.6 lpm) flow rate
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Honesty®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Length:
- 10 in
- Origin:
- Global
- Overall Height:
- 2-7/16 in
- Overall Length:
- 10 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 10 in
- cUPC Certified:
- Yes