Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #TS99761-4-CP
Honesty™ Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Coordinates with the Honesty™ collection
- Single lever handle allows for simultaneous on/off activation and temperature setting
- Trim only; requires K-304-K or K-304-KS Rite-Temp® pressure balancing valve (sold separately)
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3°F
- Premium construction ensures durability and reliability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Honesty™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in