Single Lever Handle Pressure Balance Shower Faucet Trim in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
KOHLER One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS99764-4-CP
You last purchased this on
 
KOHLER

Honesty™ Single Lever Handle Pressure Balance Shower Faucet Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
KOHLER One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS99764-4-CP
KOHLER

Honesty™ Single Lever Handle Pressure Balance Shower Faucet Trim in Polished Chrome

  • Fast #
  • Part #KT99764-4-CP
  • Item #5026228
  • Manufacturer Part #T99764-4-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Includes lever handle, single-function showerhead, showerarm and flange, and valve trim
  • Flow rate of 2 gpm (gallons per minute)
  • Trim only; requires K-304-K or K-304-KS Rite-Temp® pressure balancing valve (sold separately)
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3°F
  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • Premium construction ensures durability and reliability
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Honesty™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Overall Width:
6-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spout Reach:
7-1/2 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in