DESCRIPTION

Kohler Hose Assembly

K1139732

Length:

17 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
17 in
NSF Certified
No
WaterSense Labeled
No

Starting at
$11.09
EACH
  • QUANTITY