DESCRIPTION

Kohler Hose Assembly Kitchen

K1013839

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$48.98
EACH
  • QUANTITY