Hose in Brushed Nickel

This product has been replaced by

No image available
KOHLER 39/100 x 3/8 x 20 in. Compression Hose in Brushed Nickel
Manufacturer Part #1234698
You last purchased this on
 
KOHLER

Hose in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
KOHLER 39/100 x 3/8 x 20 in. Compression Hose in Brushed Nickel
Manufacturer Part #1234698
KOHLER

Hose in Brushed Nickel

  • Fast #
  • Part #K1191783
  • Item #4505341
  • Manufacturer Part #1191783
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Outer Hose Material:
Braided Stainless