DESCRIPTION

Kohler Hose

K1191783

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
GSA Approved
No
IAPMO Listed
No
Length
20 in
Material
Stainless Steel
NSF Certified
No

Starting at
$14.79
EACH
  • QUANTITY