DESCRIPTION

Kohler Hose

K1207167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Length
22 in
WaterSense Labeled
No

Starting at
$7.4
EACH
  • QUANTITY