Hose Kit in Bright Chrome

You last purchased this on
 
KOHLER

Hose Kit in Bright Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hose Kit in Bright Chrome

  • Fast #
  • Part #K1114111-BC
  • Item #3952657
  • Manufacturer Part #1114111-BC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement hose kit
  • Engineered to promote product longevity
  • Kohler GENUINE Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No