DESCRIPTION

Kohler Hose Kit

K1041320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Trim Only
No
WaterSense Labeled
No

Starting at
$33.18
EACH
  • QUANTITY