DESCRIPTION

  • Color/Finish: Polished Chrome
  • For kitchen faucets and some handshowers
  • Gaskets and screens included

Kohler Hose Kit

KGP78825

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.44
EACH
  • QUANTITY